Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L

AMPCO| Zoro #: G0255972| Mfr #: W-3130

$33.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Double Box End Wrench
Material: Aluminum Bronze
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255972 Mfr #: W-3130
Item: Double Box End WrenchMaterial: Aluminum Bronze
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 9-1/2"
Number of Points: 12Offset: 15 Degrees
Head Size: 1/2" x 9/16"SAE or Metric: SAE
Finish: NaturalStandards: FM Approved
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantCountry of Origin (subject to change): United States

Description

Double Box End Wrench, SAE, Head Size 1/2 In. x 9/16 In., Number of Points 12, Natural Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 9-1/2 In., Offset 15 Degrees , Aluminum Bronze Material, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews