Ampco
Nonsparking Crimped Wire Wheel Wire Brush
- Zoro #: G5065943
- Mfr #: WB-30C
Hover or click to zoom Tap to zoom
Key Features
- Mounting Type: Arbor Hole
- Max. RPM: 20,000
- Arbor Hole Size: 1/2"
- Abrasive Shank Size: No Shank
- Brush Dia.: 3"
- For Use With: Angle and Die
- Wire Dia.: 0.014"
- Fill Material: Bronze
$40.75
Subtotal: $40.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ampco
- MFR #WB-30C
- Zoro #G5065943
- Country of OriginUnited States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Abrasive Shank Size | No Shank |
Brush Dia. | 3" |
Wire Dia. | 0.014" |
Bristle Trim Length | 1 in |
Face Width | 3/8 in |
Trim Length | 1" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
For Use With | Angle and Die |
Fill Material | Bronze |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 1/2" |
Abrasive Material | Bronze |
Item | Wire Wheel Brush |
Shop By | Closeouts |
Description
Wire Wheel Brush, Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 3 in, Mounting Type Arbor Hole, Arbor Hole Size 1/2 in, Abrasive Shank Size No Shank, Wire Dia. 0.014 in, Bristle Trim Length 1 in, Abrasive Material Bronze, Face Width 3/8 in, Max. RPM 20,000 RPM, For Use With Angle and Die
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Ampco #WB-30C
Explore more
- AMPCO Nonsparking Crimped Wire Wheel Wire Brush WB-44D
- AMPCO Nonsparking Crimped Wire Wheel Brush CB-44
- AMPCO Crimped Wire Wheel Wire Brush, 6", 1" W WB-44C
- AMPCO Crimped Wire Wheel Wire Brush, Arbor, 6" WB-44
- AMPCO Knot Wire Wheel Wire Brush, Threaded Arbor WB-40KT
- AMPCO Nonsparking Crimped Wire Wheel Wire Brush WB-20C
- AMPCO Brush Wheel Crimped Wire 6Dia WB-44A
- AMPCO Brush Wheel Crimped Wire 6Dia WB-44
- AMPCO Brush Wheel Crimped Wire 4Dia, WB45A WB-45A
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.014" 93499
- PFERD 6" TWIN NUT Stringer Bead Knot Whl. - .020SS Wire, 5/8-11 Thread, 56 Knots 88042
- Ampco Wire Wheel Brushes