Nonsparking Long Nose Plier, 7 in., Smooth

AMPCO| Zoro #: G2057447| Mfr #: P-326

$95.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Capacity/Material: Not Specified
Overall Length: 7"
Joint Type: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057447 Mfr #: P-326
Cutting Capacity/Material: Not SpecifiedOverall Length: 7"
Joint Type: SolidSide Cutter: Yes
Spring Return: NoFeatures: Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable: Standard Tool (Accessory Needed for Tethering)Insulated / Uninsulated: Uninsulated
Tip Width: 1/8"Jaw Bend: 0 Degrees
Handle Color: BlueNonsparking: Yes
Jaw Width: 11/16"Jaw Length: 1-3/8"
Standards: FM Approved,Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHAMaterial: High Strength Nickel Aluminum Bronze
Wire Stripper: YesWire Crimper: No
Handle Type: DippedVoltage Rating: Not Rated
ESD Safe: NoMax. Jaw Opening: 1-5/16"
Gripping Surface: SmoothCountry of Origin (subject to change): United States

Description

Long Nose Plier, Uninsulated, Nonsparking Yes, ESD Safe No, Side Cutter Yes, Wire Stripper Yes, Wire Crimper No, Jaw Bend 0 Degrees , Overall Length 7 In., Standard Tool (Accessory Needed for Tethering), Joint Type Solid, Gripping Surface Smooth, Spring Return No, Jaw Length 1-3/8 In., Jaw Width 11/16 In., Tip Width 1/8 In., Max. Jaw Opening 1-5/16 In., Handle Type Dipped, Handle Color Blue, Material High Strength Nickel Aluminum Bronze, Cutting Capacity/Material Not Specified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews