KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nonsparking Open End Wrench, 1/2x5/8 in.

AMPCO| Zoro #: G0375681| Mfr #: WO-1/2X5/8

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Double Open End Wrench
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375681 Mfr #: WO-1/2X5/8
SAE or Metric: SAEItem: Double Open End Wrench
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantHead Size: 1/2" x 5/8"
Overall Length: 5-3/4"Finish: Natural
Head Angle: 15 DegreesWrench Material: Aluminum Bronze
Standards: FM ApprovedCountry of Origin (subject to change): United States

Description

Double Open End Wrench, SAE, Head Size 1/2 In. x 5/8 In., Natural Finish, Head Angle 15 Degrees , Overall Length 5-3/4 In., Aluminum Bronze Wrench Material, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews