20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Nonsparking Open End Wrench, 14 x 17mm

AMPCO| Zoro #: G1962195| Mfr #: WO-14X17

$56.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1962195 Mfr #: WO-14X17
Standards: FM ApprovedFinish: Natural
Wrench Material: Aluminum BronzeFeatures: Non-Sparking, Non-Magnetic, Corrosion Resistant
Item: Double Open End WrenchHead Angle: 15 Degrees
Head Size: 14mm x 17mmOverall Length: 6-1/2"
SAE or Metric: MetricCountry of Origin (subject to change): United States

Product Description

Double Open End Wrench, Metric, Head Size 14mm x 17mm, Natural Finish, Head Angle 15 Degrees , Overall Length 6-1/2 In., Aluminum Bronze Wrench Material, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Product Reviews

Save 15%. Sign up for Z-mail.