KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nonsparking Open End Wrench, 16 x 18mm

AMPCO| Zoro #: G1829667| Mfr #: WO-16X18

$63.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: FM Approved
Wrench Material: Aluminum Bronze
Overall Length: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829667 Mfr #: WO-16X18
Standards: FM ApprovedWrench Material: Aluminum Bronze
Overall Length: 6-1/2"Finish: Natural
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantHead Size: 16mm x 18mm
SAE or Metric: MetricHead Angle: 15 Degrees
Country of Origin (subject to change): United States

Description

Double Open End Wrench, Metric, Head Size 16mm x 18mm, Natural Finish, Head Angle 15 Degrees , Overall Length 6-1/2 In., Aluminum Bronze Wrench Material, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews