20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Nonsparking Open End Wrench, 17 x 19mm

AMPCO| Zoro #: G2228143| Mfr #: WO-17X19

$53.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228143 Mfr #: WO-17X19
Standards: FM ApprovedFinish: Natural
Wrench Material: Aluminum BronzeFeatures: Non-Sparking, Non-Magnetic, Corrosion Resistant
Item: Double Open End WrenchHead Angle: 15 Degrees
Head Size: 17mm x 19mmOverall Length: 6-7/8"
SAE or Metric: MetricCountry of Origin (subject to change): United States

Product Description

Double Open End Wrench, Metric, Head Size 17mm x 19mm, Natural Finish, Head Angle 15 Degrees , Overall Length 6-7/8 In., Aluminum Bronze Wrench Material, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Product Reviews

Save 15%. Sign up for Z-mail.