KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nonsparking Open End Wrench, 19x22mm, 8 L

AMPCO| Zoro #: G0663494| Mfr #: WO-19X22

$66.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Angle: 15 Degrees
Overall Length: 8"
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663494 Mfr #: WO-19X22
Head Angle: 15 DegreesOverall Length: 8"
SAE or Metric: MetricWrench Material: Aluminum Bronze
Head Size: 19mm x 22mmFeatures: Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish: NaturalItem: Double Open End Wrench
Standards: FM ApprovedCountry of Origin (subject to change): United States

Description

Double Open End Wrench, Metric, Head Size 19mm x 22mm, Natural Finish, Head Angle 15 Degrees , Overall Length 8 In., Aluminum Bronze Wrench Material, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews