Nonsparking Open End Wrench, 1x1-1/8 in.

AMPCO| Zoro #: G2067807| Mfr #: WO-1X1-1/8

$69.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067807 Mfr #: WO-1X1-1/8
Finish: NaturalItem: Double Open End Wrench
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantHead Angle: 15 Degrees
Standards: FM ApprovedWrench Material: Aluminum Bronze
Head Size: 1" x 1-1/8"Overall Length: 10-1/4"
SAE or Metric: SAECountry of Origin (subject to change): United States

Product Description

Double Open End Wrench, SAE, Head Size 1 In. x 1-1/8 In., Natural Finish, Head Angle 15 Degrees , Overall Length 10-1/4 In., Aluminum Bronze Wrench Material, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Product Reviews

Save 15%. Sign up for Z-mail.