Ampco Safety Tools
Nonsparking Open End Wrench, 30 x 32mm
Mfr # WO-30X32
Zoro # G0824223
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/4 in
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Material Aluminum Bronze
- SAE or Metric Metric
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size W-672
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/16in Size W-611
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size 1322
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size 1342
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. WO-9/16X3/4
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. WO-7/16X1/2
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 25/32 x 7/8 in WO-25/32X7/8
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in WO-1/2X11/16
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 50 x 55mm WO-50X55
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric 41114
- WESTWARD Combination Wrench, SAE, 13/16in Size 3XU12
- Ampco Safety Tools Combination Wrenches