KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nonsparking Sledge, 3 lb, 15 In, Fiberglass

AMPCO| Zoro #: G1308237| Mfr #: H-69FG

$101.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Color: Yellow/Black
Head Color: Natural
Overall Length: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308237 Mfr #: H-69FG
Handle Color: Yellow/BlackHead Color: Natural
Overall Length: 15"Face Diameter: 1-3/4"
Item: Sledge HammerFeatures: Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Material: High Strength Nickel Aluminum BronzeHandle Design: Cushion Grip
Handle Material: Fiberglass and RubberHead Width: 1-3/4"
Head Weight: 3 lb.Standards: Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA
Head Length: 4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Sledge Hammer, Head Material High Strength Nickel Aluminum Bronze, Head Weight 3 lb., Overall Length 15 In., Handle Material Fiberglass and Rubber, Handle Design Cushion Grip, Standard Tool (Accessory Needed for Tethering), Face Diameter 1-3/4 In., Head Width 1-3/4 In., Head Length 4 In., Head Color Natural, Handle Color Yellow/Black, Features Non-Sparking, Non-Magnetic, Corrosion Resistant, Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews