Nonsparking Slip Joint Pliers, 6-1/2 In

AMPCO| Zoro #: G0712004| Mfr #: P-30

$55.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0712004 Mfr #: P-30
Finish: NaturalWire Cutter: No
Jaw Width: 1"Item: Nonsparking Slip Joint Pliers
Tether Capable: Standard Tool (Accessory Needed for Tethering)Max. Jaw Opening: 5/16"
Overall Length: 6-1/2"Jaw Length: 15/16"
Standards: FM ApprovedMaterial: Aluminum Bronze
Features: Nonmagnetic, Corrosion-Resistant Adjustable CombinationHandle Type: Dipped
Country of Origin (subject to change): United States

Product Description

Nonsparking Slip Joint Plier, Wire Cutter No, Overall Length 6-1/2 In., Max. Jaw Opening 5/16 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering), Jaw Length 15/16 In., Jaw Width 1 In., Material Aluminum Bronze, Finish Natural, Features Nonmagnetic, Corrosion-Resistant Adjustable Combination, Standards FM Approved, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.