Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Nonsparking Screwdriver, Phillips, #3x6 In

AMPCO| Zoro #: G1242044| Mfr #: S-1100

$20.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1242044 Mfr #: S-1100
Handle Design: FlutedFeatures: Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish: NaturalTip Size: #3
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 10-1/8"
Shank Material: Alloy steelShank Shape: Round
Tip Style: PhillipsStandards: FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
Handle Material: AcetateShank Length: 6"
Item: ScrewdriverCountry of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #3, Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Beryllium Copper Alloy, Natural Finish, Overall Length 10-1/8 In., Features Non-Sparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews