Nonsparkng Screwdriver, Slotted, 1/8"x6"

AMPCO| Zoro #: G1839932| Mfr #: S-54

$14.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Design: Fluted
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish: Natural
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1839932 Mfr #: S-54
Handle Design: FlutedFeatures: Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish: NaturalTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 9-1/2"Shank Material: Alloy steel
Shank Shape: RoundTip Style: Keystone Slotted
Standards: FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOEHandle Material: Acetate
Tip Style Group: SlottedTip Size: 1/8"
Shank Length: 6"Item: Screwdriver
Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/8 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Beryllium Copper Alloy, Natural Finish, Overall Length 9-1/2 In., Features Non-Sparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews