Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Nonsparking Screwdriver, Slotted, 5/16x3In

AMPCO| Zoro #: G2380761| Mfr #: S-48

$14.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380761 Mfr #: S-48
Handle Design: FlutedFeatures: Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish: NaturalTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 6-1/2"Shank Material: Alloy steel
Shank Shape: RoundTip Style: Keystone Slotted
Standards: FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOEHandle Material: Acetate
Tip Style Group: SlottedTip Size: 5/16"
Shank Length: 3"Item: Screwdriver
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Beryllium Copper Alloy, Natural Finish, Overall Length 6-1/2 In., Features Non-Sparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews