Nonsparking Open End Wrench, 17x22mm, 8 L

AMPCO| Zoro #: G1699135| Mfr #: WO-17X22

$58.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material: Aluminum Bronze
Standards: FM Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699135 Mfr #: WO-17X22
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantWrench Material: Aluminum Bronze
Standards: FM ApprovedHead Size: 17mm x 22mm
Head Angle: 15 DegreesOverall Length: 8"
SAE or Metric: MetricItem: Double Open End Wrench
Finish: NaturalCountry of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Metric, Wrench Head Sizes 17mm, 22mm, Overall Length 8 In., Natural Finish, Head Angle 15 Degrees , Aluminum Bronze Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews