Nonsparking Open End Wrench, 21x23mm, 9 L

AMPCO| Zoro #: G0788995| Mfr #: WO-21X23

$77.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material: Aluminum Bronze
Standards: FM Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788995 Mfr #: WO-21X23
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantWrench Material: Aluminum Bronze
Standards: FM ApprovedHead Size: 21mm x 23mm
Head Angle: 15 DegreesOverall Length: 9"
SAE or Metric: MetricItem: Double Open End Wrench
Finish: NaturalCountry of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Metric, Wrench Head Sizes 21mm, 23mm, Overall Length 9 In., Natural Finish, Head Angle 15 Degrees , Aluminum Bronze Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews