HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Nonsparking Open End Wrench, 27 x 30mm

AMPCO| Zoro #: G1421533| Mfr #: WO-27X30

$95.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material: Aluminum Bronze
Standards: FM Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421533 Mfr #: WO-27X30
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantWrench Material: Aluminum Bronze
Standards: FM ApprovedHead Size: 27mm x 30mm
Head Angle: 15 DegreesOverall Length: 10-1/4"
SAE or Metric: MetricItem: Double Open End Wrench
Finish: NaturalCountry of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Metric, Wrench Head Sizes 27mm, 30mm, Overall Length 10-1/4 In., Natural Finish, Head Angle 15 Degrees , Aluminum Bronze Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews