KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nonsparking Open End Wrench, 3/8x7/16 in.

AMPCO| Zoro #: G1286433| Mfr #: WO-3/8X7/16

$28.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Double Open End Wrench
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286433 Mfr #: WO-3/8X7/16
SAE or Metric: SAEItem: Double Open End Wrench
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantHead Size: 3/8" x 7/16"
Overall Length: 5"Finish: Natural
Head Angle: 15 DegreesWrench Material: Aluminum Bronze
Standards: FM ApprovedCountry of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, SAE, Wrench Head Sizes 3/8 In., 7/16 In., Overall Length 5 In., Natural Finish, Head Angle 15 Degrees , Aluminum Bronze Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews