Nonsparking Open End Wrench, 7/16x1/2 in.

AMPCO| Zoro #: G2076602| Mfr #: WO-7/16X1/2

$33.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Finish: NaturalHead Angle: 15 DegreesItem: Double Open End Wrench
Save 15%. Sign up for Z-mail.


Zoro #: G2076602 Mfr #: WO-7/16X1/2
Finish: NaturalHead Angle: 15 Degrees
Item: Double Open End WrenchWrench Material: Aluminum Bronze
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantSAE or Metric: SAE
Overall Length: 5"Standards: FM Approved
Head Size: 7/16" x 1/2"Country of Origin (subject to change): United States


Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, SAE, Wrench Head Sizes 7/16 In., 1/2 In., Overall Length 5 In., Natural Finish, Head Angle 15 Degrees , Aluminum Bronze Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant