Nonsparking Open End Wrench, 7/8 x 15/16

AMPCO| Zoro #: G0729601| Mfr #: WO-7/8X15/16

$42.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material: Aluminum Bronze
Standards: FM Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729601 Mfr #: WO-7/8X15/16
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantWrench Material: Aluminum Bronze
Standards: FM ApprovedHead Size: 7/8" x 15/16"
Head Angle: 15 DegreesOverall Length: 9"
SAE or Metric: SAEItem: Double Open End Wrench
Finish: NaturalCountry of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, SAE, Wrench Head Sizes 7/8 In., 15/16 In., Overall Length 9 In., Natural Finish, Head Angle 15 Degrees , Aluminum Bronze Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews