KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nonsparking Open End Wrench, 9/16x3/4 in.

AMPCO| Zoro #: G1967095| Mfr #: WO-9/16X3/4

$41.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Double Open End Wrench
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1967095 Mfr #: WO-9/16X3/4
SAE or Metric: SAEItem: Double Open End Wrench
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantHead Size: 9/16" x 3/4"
Overall Length: 6-1/2"Finish: Natural
Head Angle: 15 DegreesWrench Material: Aluminum Bronze
Standards: FM ApprovedCountry of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, SAE, Wrench Head Sizes 9/16 In., 3/4 In., Overall Length 6-1/2 In., Natural Finish, Head Angle 15 Degrees , Aluminum Bronze Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews