DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nonsparking Open End Wrench, 9/16x5/8 in.

AMPCO| Zoro #: G1518447| Mfr #: WO-9/16X5/8

$40.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material: Aluminum Bronze
Standards: FM Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518447 Mfr #: WO-9/16X5/8
Features: Non-Sparking, Non-Magnetic, Corrosion ResistantWrench Material: Aluminum Bronze
Standards: FM ApprovedHead Size: 9/16" x 5/8"
Head Angle: 15 DegreesOverall Length: 6-1/2"
SAE or Metric: SAEItem: Double Open End Wrench
Finish: NaturalCountry of Origin (subject to change): United States

Description

Wrenches, Open End Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, SAE, Wrench Head Sizes 9/16 In., 5/8 In., Overall Length 6-1/2 In., Natural Finish, Head Angle 15 Degrees , Aluminum Bronze Wrench Material, Insulated No, Standard Tool (Accessory Needed for Tethering), Head Movement Fixed, Wrench Shape Straight, Standards FM Approved, Features Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews