Paint Scraper, Stiff, 3", Aluminum Bronze

AMPCO| Zoro #: G1488575| Mfr #: S-40

$32.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Flat with Loop
Putty Knife/Scraper Blade Flexibility: Stiff
Includes: Two Blades
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488575 Mfr #: S-40
Handle Design: Flat with LoopPutty Knife/Scraper Blade Flexibility: Stiff
Includes: Two BladesBlade Type: Beveled
Overall Length: 8"Knife / Scraper Sub-Category: Scrapers
Blade Material: Aluminum BronzeNonsparking: Yes
Blade Length: 9-1/4"Color: Bronze
Standards: FM ApprovedHandle Material: Aluminum Bronze
Handle Length: 7-3/4"No. of Edges: 1
Blade Width: 3"Item: Paint Scraper
Country of Origin (subject to change): United States

Description

Scrapers, Nonsparking Yes, Stiff, Blade Type Beveled, Blade Width 3 In., Blade Material Aluminum Bronze, Handle Material Aluminum Bronze, Paint Scraper, Blade Length 9-1/4 In., Handle Length 7-3/4 In., Handle Design Flat with Loop, No. of Edges 1, Color Bronze, Overall Length 8 In., Standards FM Approved, Includes Two Blades

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews