KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pick Handle, 36 In, Fiberglass

AMPCO| Zoro #: G1806831| Mfr #: 14736S-A

$38.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pick Handle
Type: Non-Sparking, Non-Magnetic, Corrosion Resistant
Overall Length: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806831 Mfr #: 14736S-A
Item: Pick HandleType: Non-Sparking, Non-Magnetic, Corrosion Resistant
Overall Length: 36"Handle: Fiberglass
Country of Origin (subject to change): United States

Description

Pick Handle, Nonsparking, NonmagneticOverall Length 36 In.Fiberglass Handle

Reviews