20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rust Scraper, 3", Nickel Aluminum Bronze

AMPCO| Zoro #: G0598701| Mfr #: S-5

$59.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0598701 Mfr #: S-5
Blade Material: Nickel Aluminum BronzeHandle Material: Nickel Aluminum Bronze
Standards: FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHAOverall Length: 17-3/4"
Blade Width: 3"Knife / Scraper Sub-Category: Scrapers
Putty Knife/Scraper Blade Flexibility: StiffItem: Rust Scraper
Handle Length: 13-3/4"Nonsparking: Yes
No. of Edges: 1Color: Natural
Blade Type: BeveledHandle Design: T-Handle with Pick Ends
Blade Length: 4"Country of Origin (subject to change): United States

Product Description

Scrapers, Nonsparking Yes, Stiff, Blade Type Beveled, Blade Width 3 In., Blade Material Nickel Aluminum Bronze, Handle Material Nickel Aluminum Bronze, Rust Scraper, Blade Length 4 In., Handle Length 13-3/4 In., Handle Design T-Handle with Pick Ends, No. of Edges 1, Color Natural, Overall Length 17-3/4 In., Standards FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA

Product Reviews

Save 15%. Sign up for Z-mail.