Skip to Main Content
customer-service Help
Ampco

Pike Pole, Fiberglass, 15 In.

Ampco Pike Pole, Fiberglass, 15 In. PP-48D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$404.62
  • Handle Material: Fiberglass
  • Item: Pike Pole
  • Head Type: 1 Tooth, American Hook
See full product details
This item ships free.
Total: $404.62

Ampco #PP-48D Specifications

  • Handle Material: Fiberglass
  • Item: Pike Pole
  • Head Type: 1 Tooth, American Hook
  • Handle Length: 15 in
  • Head Material: High Strength Nickel Aluminum Bronze w/ Aluminum Handle
  • Standards: ASTM A342, FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
  • Handle Design: D
  • Head Size: 5 11/16 in x 1 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pike Pole, 1 Tooth, American Hook, Handle Material Fiberglass, Handle Length 15 in, Head Size 5 11/16 in x 1 3/4 in, Head Material High Strength Nickel Aluminum Bronze w/ Aluminum Handle, Handle Design D, Standards ASTM A342, FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE

Reviews of Ampco #PP-48D