Pipe Wrench, Nonspark, 10" L, Aluminum

AMPCO| Zoro #: G0157394| Mfr #: W-211AL

$143.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157394 Mfr #: W-211AL
Jaw Type: SerratedStandards: FM Approved
Overall Length: 10"Jaw Material: Aluminum Bronze
Jaw Capacity: 2-1/2"Nonsparking: Yes
Features: Non-Magnetic, Corrosion Resistant, Beryllium FreeItem: Straight Pipe Wrench
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: I-Beam
Handle Material: AluminumCountry of Origin (subject to change): United States

Product Description

Straight Pipe Wrench, Yes, Jaw Capacity 2-1/2 In., Overall Length 10 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Aluminum Bronze, Features Non-Magnetic, Corrosion Resistant, Beryllium Free, Standards FM Approved

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.