Pipe Wrench, Nonspark, 14" L, Aluminum

AMPCO| Zoro #: G0157254| Mfr #: W-212AL

$178.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157254 Mfr #: W-212AL
Handle Material: AluminumJaw Type: Serrated
Standards: FM ApprovedOverall Length: 14"
Jaw Material: Aluminum BronzeJaw Capacity: 2-13/16"
Nonsparking: YesFeatures: Non-Magnetic, Corrosion Resistant, Beryllium Free
Item: Straight Pipe WrenchTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: I-BeamCountry of Origin (subject to change): United States

Product Description

Straight Pipe Wrench, Yes, Jaw Capacity 2-13/16 In., Overall Length 14 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Aluminum Bronze, Features Non-Magnetic, Corrosion Resistant, Beryllium Free, Standards FM Approved

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.