LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pipe Wrench, Nonspark, 36" L, Aluminum

AMPCO| Zoro #: G0157376| Mfr #: W-215AL

$421.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157376 Mfr #: W-215AL
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: I-Beam
Jaw Type: SerratedFeatures: Non-Magnetic, Corrosion Resistant, Beryllium Free
Item: Straight Pipe WrenchJaw Material: Aluminum Bronze
Nonsparking: YesStandards: FM Approved
Handle Material: AluminumOverall Length: 36"
Jaw Capacity: 5-11/16"Country of Origin (subject to change): United States

Product Description

Straight Pipe Wrench, Yes, Jaw Capacity 5-11/16 In., Overall Length 36 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Aluminum Bronze, Features Non-Magnetic, Corrosion Resistant, Beryllium Free, Standards FM Approved

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.