JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pipe Wrench, Nonspark, 36" L, Al Bronze

AMPCO| Zoro #: G0157367| Mfr #: W-215

$414.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157367 Mfr #: W-215
Standards: FM ApprovedItem: Straight Pipe Wrench
Jaw Capacity: 5-11/16"Features: Non-Magnetic, Corrosion Resistant, Beryllium Free
Handle Material: Aluminum BronzeOverall Length: 36"
Handle Type: I-BeamTether Capable: Standard Tool (Accessory Needed for Tethering)
Jaw Material: Aluminum BronzeNonsparking: Yes
Jaw Type: SerratedCountry of Origin (subject to change): United States

Product Description

Straight Pipe Wrench, Yes, Jaw Capacity 5-11/16 In., Overall Length 36 In., Handle Material Aluminum Bronze, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Aluminum Bronze, Features Non-Magnetic, Corrosion Resistant, Beryllium Free, Standards FM Approved

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.