Pipe Wrench, Nonspark, 18" L, Aluminum

AMPCO| Zoro #: G0157997| Mfr #: W-213AL

$223.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Type: Serrated
Standards: Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications
Features: Non-Magnetic, Corrosion Resistant, Beryllium Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157997 Mfr #: W-213AL
Jaw Type: SerratedStandards: Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications
Features: Non-Magnetic, Corrosion Resistant, Beryllium FreeOverall Length: 18"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Capacity: 3-3/16"
Nonsparking: YesHandle Material: Aluminum
Jaw Material: Aluminum BronzeHandle Type: I-Beam
Country of Origin (subject to change): United States

Description

Straight Pipe Wrench, Yes, Jaw Capacity 3-3/16 In., Overall Length 18 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Aluminum Bronze, Features Non-Magnetic, Corrosion Resistant, Beryllium Free, Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews