Pipe Wrench, Nonspark, 24" L, Aluminum

AMPCO| Zoro #: G0157351| Mfr #: W-214AL

$291.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Type: Serrated
Standards: Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications
Features: Non-Magnetic, Corrosion Resistant, Beryllium Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157351 Mfr #: W-214AL
Jaw Type: SerratedStandards: Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications
Features: Non-Magnetic, Corrosion Resistant, Beryllium FreeOverall Length: 24"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Capacity: 4-1/4"
Nonsparking: YesHandle Material: Aluminum
Jaw Material: Aluminum BronzeHandle Type: I-Beam
Country of Origin (subject to change): United States

Description

Straight Pipe Wrench, Yes, Jaw Capacity 4-1/4 In., Overall Length 24 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Aluminum Bronze, Features Non-Magnetic, Corrosion Resistant, Beryllium Free, Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews