Putty Knife, Stiff, 2", Beryllium Copper

AMPCO| Zoro #: G0495844| Mfr #: K-20

$18.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495844 Mfr #: K-20
Putty Knife/Scraper Blade Flexibility: StiffNonsparking: Yes
Handle Design: TaperedBlade Type: Standard
Item: Putty KnifeColor: Natural
No. of Edges: 1Blade Width: 2"
Blade Length: 4"Handle Material: Wood
Blade Material: Beryllium CopperOverall Length: 8"
Handle Length: 4"Country of Origin (subject to change): United States

Product Description

Drywall and Putty Knives, Nonsparking Yes, Stiff, Blade Type Standard, Blade Width 2 In., Blade Material Beryllium Copper, Handle Material Wood, Putty Knife, Blade Length 4 In., Handle Length 4 In., Handle Design Tapered, No. of Edges 1, Color Natural, Overall Length 8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.