JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Scraper, Stiff, 3-1/2"W, Nickel Copper

AMPCO| Zoro #: G2113632| Mfr #: K-30

$29.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2113632 Mfr #: K-30
Blade Material: Nickel CopperNonsparking: Yes
Color: naturalHandle Material: Wood
No. of Edges: 1Item: Scraper
Blade Type: StandardStandards: FM Approved
Handle Design: Tapered with Hang holesHandle Length: 3-7/8"
Putty Knife/Scraper Blade Flexibility: StiffBlade Width: 3-1/2"
Blade Length: 4"Overall Length: 8-1/2"
Country of Origin (subject to change): United States

Product Description

Scrapers, Nonsparking Yes, Stiff, Blade Type Standard, Blade Width 3-1/2 In., Blade Material Nickel Copper, Handle Material Wood, Scraper, Blade Length 4 In., Handle Length 3-7/8 In., Handle Design Tapered with Hang holes, No. of Edges 1, Color Natural, Overall Length 8-1/2 In., Standards FM Approved

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.