Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Round Center Punch, 3/8x4 1/2, Nonsparking

AMPCO| Zoro #: G0918985| Mfr #: P-1291

$12.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex (In.): 3/8
Meets/Exceeds: FM Approved
Type: Non-Sparking, Non-Magnetic, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0918985 Mfr #: P-1291
Hex (In.): 3/8Meets/Exceeds: FM Approved
Type: Non-Sparking, Non-Magnetic, Corrosion ResistantItem: Round Center Punch
Length (In.): 4-1/2Design: 1-piece
Tether Capable: Standard Tool (Accessory Needed for Tethering)Characteristics: -
Construction: Aluminum BronzeApplication: For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
Country of Origin (subject to change): United States

Description

Nonsparking, Nonmagnetic, Meets/Exceeds FM Approved, -, 1-Piece Design, Aluminum Bronze Construction, For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired, Round Center Punch

Reviews