Ampco Safety Tools
Spatula, Stiff, 1", Aluminum Bronze
Mfr # S-90
Zoro # G2010723
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 in
- Blade Material Aluminum Bronze
- Blade Length 5 in
- Overall Length 10 1/4 in
- Color natural
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2"W, Nickel Copper K-30
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper S-10AG
- AMPCO SAFETY TOOLS Spatula, Stiff, 2", Aluminum Bronze S-92
- AMPCO SAFETY TOOLS Paint Scraper, Stiff, 3", Aluminum Bronze S-40
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 2", Beryllium Copper K-20
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 3/4", Beryllium Copper K-15
- AMPCO SAFETY TOOLS Scraper, Stiff, 4", Nickel Aluminum Bronze S-27
- AMPCO SAFETY TOOLS Scraper Blade, 4", Nickel Aluminum Bronze S-27-5
- AMPCO SAFETY TOOLS Gasket Scraper, 1", Nickel Aluminum Bronze K-50
- HYDE 1.5 in. W High-Carbon Steel Stiff Putty Knife 02150
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon 29112
- Ampco Safety Tools Putty & Joint Knives, Spatulas, Scrapers