Ampco Safety Tools

1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points


product price: $90.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drive Size 1/2 in
  • Socket Type Standard
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 1 5/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/2 in
Overall Length 1 5/8 in
Size 1-1/8"
Socket Depth Standard
Socket Sizes 1-1/8 in
Socket Size 1 1/8 in

Description

Nonsparking Socket, Socket Size 1 1/8 in, 6-Point, Aluminum Bronze, Natural, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.