Ampco Safety Tools
1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points
Mfr # DW-1/2D17MM
Zoro # G5919685
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # DW-1/2D17MM
- Zoro # G5919685
- UPC # 702535886936
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 75 mm |
Size | 17mm |
Socket Depth | Deep |
Socket Sizes | 17mm |
Socket Size | 17 mm |
Description
Nonsparking Socket, Socket Size 17 mm, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X80)
- TEKTON 12 Inch Wrecking Bar (3323)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 20 TPI (MDL-20-HSB-CP)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (DW-1/2D15MM)
- AMPCO SAFETY TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (SS-1/2D13/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (DW-3/4D2)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (DW-3/4D1-7/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-3/4D3/4)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-1/2D15/16)
- WESTWARD 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (10E191)
- Ampco Safety Tools Sockets & Ratchets