Shop All Sockets
Ampco Safety Tools
3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points
Mfr # SS-3/4D2-3/8
Zoro # G5920601
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # SS-3/4D2-3/8
- Zoro # G5920601
- UPC # 702535885700
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/16 in |
Size | 2-3/8" |
Socket Depth | Standard |
Socket Sizes | 2-3/8 in |
Socket Size | 2 3/8 in |
Description
Nonsparking Socket, Socket Size 2 3/8 in, 6-Point, Aluminum Bronze, Natural, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-1/2 In Lock Nut Skt 2-, W83243 (W83243)
- WESTWARD 21/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE4)
- GOLDBLATT INDUSTRIES Hand SanderSoft Handle (G05023)
- BON TOOL Acid Brush Only, Heavy Duty 2 1/2" Tampico, 7 1/2" X 2 3/4" (81-215)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/16)
- AMPCO SAFETY TOOLS 1 in Drive, 2-1/2" 6 pt SAE Socket, 6 Points (DW-1D2-1/2)
- AMPCO SAFETY TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (SS-3/8D17MM)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/8)
- AMPCO SAFETY TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (DW-1/2D17MM)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (DW-1/2D15/16)
- PROTO 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (J5411MH)
- Ampco Safety Tools Sockets