Ampco Safety Tools
3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points
Mfr # DW-3/8D14MM
Zoro # G5919965
product price: $89.89
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep Well
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Ampco Safety Tools
- MFR # DW-3/8D14MM
- Zoro # G5919965
- UPC # 702535886578
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Deep |
Socket Size | 14 mm |
Description
Nonsparking Socket, Socket Size 14 mm, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Straight/Tight Right Curves, 8 3/4 in, Steel (MWT-6900R)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 4.60mm (47278)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832653)
- URREA Socket Set, Metric, 6 pcs (4990M6)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-1/2D15/16)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-3/8D1/2)
- AMPCO SAFETY TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (DW-3/8D15/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-3/4D3/4)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (SS-1/2D1)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/2)
- URREA 3/8"drive, 13mm, 12 point short socket. (5213M)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-11MM)