Ampco Safety Tools
Socket Extension, 1/2 in. Dr, 3 in. L
- Mfr # WE-1/2X3
- Zoro # G5167714
$94.69
/ea
Subtotal: $94.69
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 1 1/16 in
- SAE or Metric SAE
- Overall Length 3 in
- Finish Natural
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AMPCO SAFETY TOOLS Socket Extension, 1/2 in. Dr, 5 in. L WE-1/2X5
- AMPCO SAFETY TOOLS Socket Extension, 3/4 in. Dr, 16 in. L WE-3/4X16
- AMPCO SAFETY TOOLS Socket Extension, 1/2 in. Dr, 10 in. L WE-1/2X10
- AMPCO SAFETY TOOLS Socket Extension, 1/4" Drive, 4" L WE-1/4X4
- AMPCO SAFETY TOOLS Extension Bar, Corrosion-Resistant, 6" L WE-1/4X6
- AMPCO SAFETY TOOLS Socket Extension, 3/4 in. Dr, 8 in. L WE-3/4X8
- AMPCO SAFETY TOOLS Extension Bar, Corrosion-Resistant, 2" L WE-1/4X2
- AMPCO SAFETY TOOLS Socket Extension, 13/16 x 25 In, Natural W-256L
- GEARWRENCH 1/2" Drive External Torx® Socket E18 80669D
- KO-KEN Extension Bar 100mm Pin type 1/2 Sq. Drive 14760-100P
- URREA Extension, 1/2"X5" 5461
- Ampco Safety Tools Socket Extensions