KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scaling Chisel, 0.500 In., 7-3/4 In.

AMPCO| Zoro #: G0428294| Mfr #: CS-25-ST

$111.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Scaling Chisel
For Use With: Pneumatic Hammers
Tip Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428294 Mfr #: CS-25-ST
Item: Scaling ChiselFor Use With: Pneumatic Hammers
Tip Width: 2"Overall Length: 7-3/4"
Shank Size: 0.500"Shank Shape: Hex
Material: Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion ResistantCountry of Origin (subject to change): United States

Description

Scaling Chisel, Shank Size 0.500 In., Shank Shape Hex, Overall Length 7-3/4 In., Tip Width 2 In., Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion Resistant, For Use With Pneumatic Hammers

Reviews