Scaling Chisel, 0.680 In., 7-3/4 In.

AMPCO| Zoro #: G2029693| Mfr #: CP-20-ST

$90.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tip Width: 1-1/2"
Shank Length: 3"
Material: Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029693 Mfr #: CP-20-ST
Tip Width: 1-1/2"Shank Length: 3"
Material: Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion ResistantFor Use With: Pneumatic Hammers
Overall Length: 7-3/4"Shank Size: 0.680"
Item: Scaling ChiselShank Shape: Round
Country of Origin (subject to change): United States

Description

Scaling Chisel, Shank Size 0.680 In., Shank Length 3 In., Shank Shape Round, Overall Length 7-3/4 In., Tip Width 1-1/2 In., Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion Resistant, For Use With Pneumatic Hammers

Reviews