HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Scaling Chisel, 0.680 In., 9 In.

AMPCO| Zoro #: G0966007| Mfr #: CP-22-ST

$138.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tip Width: 2-1/2"
Shank Length: 3"
Material: Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966007 Mfr #: CP-22-ST
Tip Width: 2-1/2"Shank Length: 3"
Material: Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion ResistantFor Use With: Pneumatic Hammers
Overall Length: 9"Shank Size: 0.680"
Item: Scaling ChiselShank Shape: Round
Country of Origin (subject to change): United States

Description

Scaling Chisel, Shank Size 0.680 In., Shank Length 3 In., Shank Shape Round, Overall Length 9 In., Tip Width 2-1/2 In., Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion Resistant, For Use With Pneumatic Hammers

Reviews