20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Scraper, Stiff, 1-1/4", Nickel Copper

AMPCO| Zoro #: G0621686| Mfr #: K-21

$19.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621686 Mfr #: K-21
Blade Material: Nickel CopperHandle Material: Wood
Standards: FM ApprovedPutty Knife/Scraper Blade Flexibility: Stiff
Item: ScraperHandle Length: 3-7/8"
Nonsparking: YesNo. of Edges: 1
Color: naturalBlade Type: Standard
Handle Design: Tapered with Hang holesBlade Width: 1-1/4"
Blade Length: 3-3/8"Overall Length: 7-3/4"
Country of Origin (subject to change): United States

Product Description

Scrapers, Nonsparking Yes, Stiff, Blade Type Standard, Blade Width 1-1/4 In., Blade Material Nickel Copper, Handle Material Wood, Scraper, Blade Length 3-3/8 In., Handle Length 3-7/8 In., Handle Design Tapered with Hang holes, No. of Edges 1, Color Natural, Overall Length 7-3/4 In., Standards FM Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.