Scraper, Stiff, 3", Nickel Aluminum Bronze

AMPCO| Zoro #: G2037901| Mfr #: S-30

$39.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2037901 Mfr #: S-30
Blade Material: Nickel Aluminum BronzeHandle Material: No Handle
Standards: FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHAKnife / Scraper Sub-Category: Scrapers
Putty Knife/Scraper Blade Flexibility: StiffItem: Scraper
Nonsparking: YesNo. of Edges: 1
Color: NaturalBlade Type: Beveled
Handle Design: Fiberglass Handle Sold SeparatelyBlade Width: 3"
Blade Length: 1-1/2"Overall Length: 7"
Country of Origin (subject to change): United States

Product Description

Scrapers, Nonsparking Yes, Stiff, Blade Type Beveled, Blade Width 3 In., Blade Material Nickel Aluminum Bronze, Handle Material No Handle, Scraper, Blade Length 1-1/2 In., Handle Design Fiberglass Handle Sold Separately, No. of Edges 1, Color Natural, Overall Length 7 In., Standards FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA

Product Reviews

Save 15%. Sign up for Z-mail.