Scraper, Stiff, 3", Nickel Aluminum Bronze

AMPCO| Zoro #: G1678311| Mfr #: S-20

$41.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1678311 Mfr #: S-20
Color: naturalHandle Material: No Handle
Putty Knife/Scraper Blade Flexibility: StiffHandle Design: Fiberglass Handle Sold Separately
Blade Material: Nickel Aluminum BronzeStandards: FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA
Nonsparking: YesBlade Type: Beveled
No. of Edges: 1Knife / Scraper Sub-Category: Scrapers
Item: ScraperBlade Width: 3"
Blade Length: 2-1/2"Overall Length: 9"
Country of Origin (subject to change): United States

Product Description

Scrapers, Nonsparking Yes, Stiff, Blade Type Beveled, Blade Width 3 In., Blade Material Nickel Aluminum Bronze, Handle Material No Handle, Scraper, Blade Length 2-1/2 In., Handle Design Fiberglass Handle Sold Separately, No. of Edges 1, Color Natural, Overall Length 9 In., Standards FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA

Product Reviews

Save 15%. Sign up for Z-mail.