Scraper, Stiff, 5", Nickel Aluminum Bronze

AMPCO| Zoro #: G2304014| Mfr #: S-22

$53.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304014 Mfr #: S-22
Blade Type: BeveledHandle Material: No Handle
Putty Knife/Scraper Blade Flexibility: StiffItem: Scraper
Nonsparking: YesHandle Design: Fiberglass Handle Sold Separately
Standards: FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHABlade Material: Nickel Aluminum Bronze
Knife / Scraper Sub-Category: ScrapersNo. of Edges: 1
Color: naturalOverall Length: 9"
Blade Width: 5"Blade Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Scrapers, Nonsparking Yes, Stiff, Blade Type Beveled, Blade Width 5 In., Blade Material Nickel Aluminum Bronze, Handle Material No Handle, Scraper, Blade Length 2-1/2 In., Handle Design Fiberglass Handle Sold Separately, No. of Edges 1, Color Natural, Overall Length 9 In., Standards FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA
Save 15%. Sign up for Z-mail.