Scraper, Stiff, 6", Nickel Aluminum Bronze

AMPCO| Zoro #: G0460074| Mfr #: S-33

$62.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0460074 Mfr #: S-33
Putty Knife/Scraper Blade Flexibility: StiffColor: natural
Blade Type: BeveledBlade Material: Nickel Aluminum Bronze
No. of Edges: 1Standards: FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA
Handle Design: Fiberglass Handle Sold SeparatelyHandle Material: No Handle
Nonsparking: YesItem: Scraper
Knife / Scraper Sub-Category: ScrapersBlade Width: 6"
Blade Length: 1-1/2"Overall Length: 6-3/4"
Country of Origin (subject to change): United States

Product Description

Scrapers, Nonsparking Yes, Stiff, Blade Type Beveled, Blade Width 6 In., Blade Material Nickel Aluminum Bronze, Handle Material No Handle, Scraper, Blade Length 1-1/2 In., Handle Design Fiberglass Handle Sold Separately, No. of Edges 1, Color Natural, Overall Length 6-3/4 In., Standards FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA
Save 15%. Sign up for Z-mail.